Shop All Valve Parts
Parker
Stud Seal Kit, 3 Section
Mfr # K-20-EH-3
Zoro # G5003336
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 28194502
- Number of Work Sections 3
- Includes Face Seals, Nuts, Studs
- Product Type Stud Assembly Kit
- Compatible Series V20 Series
Product Information
- Brand Parker
- MFR # K-20-EH-3
- Zoro # G5003336
- Country of Origin United States
- Category Valve Parts
Details
Item | Stud Seal Kit |
For Use With | Mfr. No. 28194502 |
Number of Work Sections | 3 |
Includes | Face Seals, Nuts, Studs |
Product Type | Stud Assembly Kit |
Compatible Series | V20 Series |
Torque | 28 ft-lb |
Compatible Manufacturer Model Number | 20-RC-12-EH |
Description
Stud Seal Kit, Number of Work Sections 3, Product Type Stud Assembly Kit, Torque 28 ft-lb, Includes Face Seals, Nuts, Studs, Compatible Series V20 Series, Compatible Manufacturer Model Number 20-RC-12-EH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- LEGEND VALVE 2-1/2" COPPER 90 ELBOW (450-009)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee Jar (20-Pack), 20PK (PXPAT3420JR)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Seal Kit Valve Parts And Accessory (L067780000)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- PARKER Bolt Kit, Hyd Valve (BK98)
- HONEYWELL 14003295-004 Repack Kit For (14003295-0)
- Parker Valve Parts