Shop All Valve Parts
Parker
Stud Seal Kit, 1 Section
Mfr # K-20-EH-1
Zoro # G5003275
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Work Sections 1
- For Use With Mfr. No. 28194502
- Includes Face Seals, Nuts, Studs
- Product Type Stud Assembly Kit
- Torque 28 ft-lb
Product Information
- Brand Parker
- MFR # K-20-EH-1
- Zoro # G5003275
- Country of Origin United States
- Category Valve Parts
Details
Item | Stud Seal Kit |
Number of Work Sections | 1 |
For Use With | Mfr. No. 28194502 |
Includes | Face Seals, Nuts, Studs |
Product Type | Stud Assembly Kit |
Torque | 28 ft-lb |
Compatible Series | V20 Series |
Compatible Manufacturer Model Number | 20-RC-12-EH |
Description
Stud Seal Kit, Number of Work Sections 1, Product Type Stud Assembly Kit, Torque 28 ft-lb, Includes Face Seals, Nuts, Studs, Compatible Series V20 Series, Compatible Manufacturer Model Number 20-RC-12-EH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- BEMIS Elg Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Elongated (7B1500EC 062)
- MOEN Handle Kit, Chrome, Single Lever (94740)
- ALL-SOURCE 3/4in. x 27-Male to 55/64in. x 27 Small Aerator Faucet Adapter (W-1143LF)
- PARKER Bolt Kit, Hyd Valve (BK98)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER Single Remote Pilot Valve, 1/4"NPT, 232psi (P2LBX592PS)
- PARKER Bolt Kit, Hyd Valve (BK209)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- Parker Valves