Shop All Hydraulic Hose Adapters & Plugs
Parker
Strt Connect, Zinc Stl, SAExORFS, 1/4In
Mfr # 4 F5OLO-S
Zoro # G1756867
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type SAE-ORB x ORFS
- Thread Size 7/16-20
- Specific Pipe Fitting Shape Connector
Product Information
- Brand Parker
- MFR # 4 F5OLO-S
- Zoro # G1756867
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 7/16-20 |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Hex Size | 5/8 in |
Thread Size B | 7/16-20 |
Length | 1.13" |
Description
Straight Thread Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Seal-Lok, Thread Size B 7/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Side V Belt, 92 in Outside Length, 1/2 in Top Width, 1 Ribs (AA90)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (BH2-60)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (6X383)
- LINKBELT UB235XHL 2 3/16 Unmounted Ball Bearing (UB235HL)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 0.77" L, 5400 psi (1 HHP-SS)
- PARKER Hydraulic Hose Adapter, 0.75" L, 6000 psi (1/8 GG-SS)
- TOMPKINS Hydraulic Fitting-International12MJ-16MBSPP (3800-12-16)
- Parker Hydraulic Hoses & Fittings