Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 5 gpm, 2-7/16" O.D., 10 in H, 6 PK
Mfr # K5B10G
Zoro # G3003086
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gas, Oil, Pharmaceutical, Photographic, Plating, Printed Circuit, Printing, Process Water and Laboratory, Typically Used in Petrochemical, Well Service
- Flow Rate 5 gpm
- For Use With 10 in Housings
- Height 10 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # K5B10G
- Zoro # G3003086
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 10 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 150 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Rated, Filter Media Glass Fiber, For Use With 10 in Housings, Application Gas, Oil, Pharmaceutical, Photographic, Plating, Printed Circuit, Printing, Process Water and Laboratory, Typically Used in Petrochemical, Well Service, Cartridge Media Glass Fiber, Filter Design String Wound, Maximum Pressure 35 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25136)
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size 2000 PK (C76071)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (155383-75)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (11R20S)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (M23R10A)
- PARKER String Wound Filter Cartridge, 15 gpm, 20 Micron, 2-7/16" O.D., 30 in H, 6 PK (M15R30A)
- PARKER Pleated Filter Cartridge, 14 gpm, 30 Micron, 2-1/2" O.D., 19 3/4 in H (FP320-30)
- PARKER String Wound Filter Cartridge, 9 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (39R30A)
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-3/4SD)
- ISPRING Fine Sediment Filter 5 Micron Replacement Cartridge (FP25B)
- Parker Water Filter Cartridges