Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK
Mfr # 10R20A
Zoro # G3375242
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Alkalies Solutions, Potable Liquids, Prefilter for Mineral Acids Membranes, Water and Alkalies
- Flow Rate 20 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # 10R20A
- Zoro # G3375242
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 20 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Overall Length | 20 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 75 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Tinned Steel, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo Alkalies Solutions, Potable Liquids, Prefilter for Mineral Acids Membranes, Water and Alkalies, Cartridge Media Cotton, Filter Design String Wound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102CH)
- WESTBRASS Standard 5-1/2" Tub Spout in Polished Chrome (D310-26)
- SIOUX CHIEF BELL TRAP DRAIN 3"" CI (866-3I)
- ZORO SELECT 3/4" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (464-110)
- PARKER String Wound Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H, 6 PK (15R20-4-45G)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (M23R30A)
- PARKER Pleated Filter Cartridge, 10 gpm, 0.45 Micron, 2-11/16" O.D., 10 in H (PAB004-10FE-DO)
- PARKER Pleated Filter Cartridge, 10 gpm, 10 Micron, 2-11/16" O.D., 10 in H (PAB100-10FE-DO)
- PARKER Pleated Filter Cartridge, 7 gpm, 5 Micron, 2-1/2" O.D., 9 5/8 in H (FPE310-5V)
- PARKER Solid Filter Cartridge, 7 gpm, 20 in H (PCA20-20U)
- 3M AQUA-PURE 3MFF100, 5616318 WATER FILTER COMPLET (3MFF100)
- Parker Water Filter Cartridges