Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK
Mfr # 23R30A
Zoro # G2556976
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 15 gpm
- For Use With Competitive Filter Vessels
- Height 30 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # 23R30A
- Zoro # G2556976
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 30 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 30 in |
Overall Length | 30 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 15 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 30 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Filter Design String Wound, Maximum Pressure 30 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Bathroom Faucet, Polished chrome (7755.115.002)
- PARKER 3/8" x 1/4" Compression Brass Union Reducer 10PK (62CA-6-4)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-0)
- ANVIL 3/4" x 3/4" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038401)
- PARKER Pleated Filter Cartridge, 70 gpm, 3 Micron, 2-3/4" O.D., 11 1/8 in H (PG-10310-030-1)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (M10R10A)
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-3/4SD)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS5M20)
- PARKER String Wound Filter Cartridge, 15 gpm, 75 Micron, 2-7/16" O.D., 30 in H, 6 PK (T10R30A)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCM-S-6p-16029)
- Parker Water Filter Cartridges