Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK
Mfr # 8R30A
Zoro # G2703897
product price: $138.99
/pk 6, $23.17/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 15 gpm
- For Use With Competitive Filter Vessels
- Height 30 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # 8R30A
- Zoro # G2703897
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 30 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 30 in |
Outside Diameter | 2 1/2 in |
Overall Length | 30 in |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 100 micron, Flow Rate 15 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 30 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Filter Design String Wound, Maximum Pressure 30 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 45 Degree Elbow (E2KS-6L1.0)
- GUARDIAN EQUIPMENT Drain Plate Assembly (AP150-012A)
- NVENT CADDY Clevis Hanger, 3/4 In, 610 lb Max Load (4010075EG)
- NVENT CADDY One Piece Pipe Clip, 1 In, 250 lb Max (CD2B37CP)
- PARKER String Wound Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (11R30)
- PARKER String Wound Filter Cartridge, 9 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (39R30)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 30 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS30M20)
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (10R20A)
- PARKER Pleated Filter Cartridge, 7 gpm, 30 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-30)
- PARKER Pleated Filter Cartridge, 140 gpm, 30 Micron, 2-3/4" O.D., 20 in H (PG-10120-300-01)
- ELKAY Filter Assembly (51299C)
- Parker Water Filter Cartridges