Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 12 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK
Mfr # M39R30A
Zoro # G2732956
product price: $170.99
/pk 6, $28.50/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 12 gpm
- For Use With Competitive Filter Vessels
- Height 30 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # M39R30A
- Zoro # G2732956
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 30 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 30 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 in |
Overall Length | 30 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 12 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 30 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Filter Design String Wound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Copper Tubing Strut Clamp, Size 3 In (COPC0300CP)
- PERRIN & ROWE 1/2" Low Lead Sidevalve Assembly Clockwise Opening (9.30195)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 14 in H (US-EZ-4)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (11R20)
- PARKER String Wound Filter Cartridge, 9 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (39R30A)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (T11R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (K39R10G)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T11R9-4-45A)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN50M20)
- Parker Water Filter Cartridges