Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK
Mfr # 11R20S
Zoro # G3060531
original price:
$127.99
22% off
new price: $99.59
/pk 6, $16.60/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With Competitive Filter Vessels
- Height 20 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # 11R20S
- Zoro # G3060531
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 1/2 in |
Overall Height | 20 in |
Overall Length | 20 in |
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Stainless Steel, Filter Design String Wound
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank Cover, ActiVate (735158-400.020)
- KOHLER Ceramic High-Flow Valve System 1/2 (300-K-NA)
- HOMEWERKS Homewerks Worldwide 240561 HomePointe Wall Mount Kitchen Faucet with 2 Handle - Chrome (240561)
- GERBER Escutcheon, Chrome, Metal (91-462)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10S)
- PARKER String Wound Filter Cartridge, 5 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (T15R10A)
- PARKER String Wound Filter Cartridge, 15 gpm, 20 Micron, 2-7/16" O.D., 30 in H, 6 PK (T15R30A)
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (M10R20A)
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (T39R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (K39R10G)
- AMERICAN FILTER CO 4 H, 12 PK (Thermador-00648016-AFC-RF-W1-12-93437)
- Parker Water Filter Cartridges