Shop All Water Filter Cartridges
Parker
String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK
Mfr # K15R20G
Zoro # G2929315
product price: $255.99
/pk 6, $42.67/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
- Flow Rate 10 gpm
- For Use With 20 in Housings
- Height 20 in
- Inside Dia. 1 in
Product Information
- Brand Parker
- MFR # K15R20G
- Zoro # G2929315
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 20 in |
Inside Diameter | 1 in |
Overall Length | 20 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 10 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Baked Glass Fiber, For Use With 20 in Housings, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Glass Fiber, Filter Design String Wound, Material Grade 304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drop Ell Spot Resist Brushed Nickel (A721SRN)
- ANVIL 1-1/2" x 1" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310020003)
- NEWPORT BRASS 59" Hand Shower Hose in Stainless Steel (Pvd) (284/20)
- KISSLER Washer Kit (540-5041)
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (M11R20A)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (M23R10A)
- PARKER String Wound Filter Cartridge, 20 gpm, 20 Micron, 4-1/2" O.D., 20 in H, 6 PK (15R20-4-45G)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (T19R10A)
- PARKER String Wound Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (11R30)
- PARKER Melt Blown Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (AVS75M10)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000-SKB, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-B-1p-17092)
- Parker Water Filter Cartridges