Shop All Carbon Steel Pipe Fittings
Parker
Street Elbow, Carbon Steel, 3/8 In, MNPT
Mfr # 6-6 SE-S
Zoro # G2304827
original price:
$18.05
28% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Street Elbow
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Parker
- MFR # 6-6 SE-S
- Zoro # G2304827
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 1-11/50" |
Pipe Fitting Length | 1.22" |
Hex Size | 7/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Thread Size | 3/8" |
Description
90 Degrees Street Elbow, Carbon Steel, Zinc Plated, 3/8 in, Male, NPT, 3/8 in, Female, NPT, 5,300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-1-36)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 75 psi, Bronze, BtuH: 1, 686, 000 (1060415)
- CHICAGO FAUCET Riser 3/8In X 23In (919-039JKABCP)
- PLUMB PAK FLAPPER ELJER LOWBOY (PP835-89)
- PARKER Hollow Hex Plug, 1-1/2 In, BSPP (VSTI11/2EDCF)
- PARKER Street Elbow, 45 Degrees, 1/4in. X 1/4in. (4-4 SVE-S)
- PARKER Reducer, 1 x 3/4 In, BSPP (RI1EDX3/4CF)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- PARKER Hex Head Plug, Steel, 1/4 in, Male SAE-ORB (4 P5ON-S)
- PARKER Straight Adapter, Steel, 5/8 x 1/4 in (10-1/4 F5OG-S)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 6" Pipe Size (BULK-PF-168)
- Parker Fittings