Shop All Carbon Steel Pipe Fittings
Parker
Street Elbow, 45 Degrees, 1/4in. X 1/4in.
Mfr # 4-4 SVE-S
Zoro # G6190536
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1/4"
Product Information
- Brand Parker
- MFR # 4-4 SVE-S
- Zoro # G6190536
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 3/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
45 Degrees Street Elbow, Carbon Steel, Zinc Plated, Class Pipe Fitting, 1/4 in, Male, NPT, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" FNPT 304 SS Reducing Coupling (40RC111N114010)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016630)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, SS, 2" (200DA-90SS)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- PARKER Reducer, 1-1/2 x 1 In, BSPP (RI11/2EDX1CF)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- PARKER Reducing Adapter, Steel, 3/4 x 1/2 in (3/4 X 1/2 PTR-S)
- Parker Carbon Steel Pipe Fittings