Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 12 mm x 1/4 in, 5000 PSI
Mfr # M12-1/4F8OHGS
Zoro # G200689507
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ISO 6149
- Hex Size 3/4 in
- Overall Length 1 3/16 in
Product Information
- Brand Parker
- MFR # M12-1/4F8OHGS
- Zoro # G200689507
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Overall Length | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 12 mm |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Item | Adapter |
Pipe Fitting Material | Steel |
Specific Fitting Shape | Straight |
Standards | ISO 6149 |
Seal Material | Nitrile |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 5,000 psi |
Fitting Side A Gender | Male |
Fitting Side B Gender | Female |
Fitting Side A Type | Metric |
Application | Hydraulic Fluid |
Finish/Coating | Zinc Plated |
Includes Seal | Yes |
Fitting Side B Type | NPTF |
Description
Straight, Steel, Zinc Plated, 12 mm, Male, Metric, 1/4 in, Female, NPTF, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Thermostat, Electric, Metal/Plastic, Material of Construction: Metal and Plastic (SP8295)
- PARKER Boot, PrestoWeld, 0.53 In OD (DB-4)
- ANVIL Beam Clamp, Tong Style, 1/2"Rod Size (500345426)
- ANVIL Hex Head Plug, Cast Iron, 1/2", Class 150 (0318901808)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- PARKER Reducer/Expander, Steel, 3/8 x 1/2 in (RI3/8EDX1/2CF)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- PARKER Straight, Steel, 1/2 in, M BSPP x FNPTF (1/2X1/2F4OHGS)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- PARKER Hex Nipple, Size 1/4 In, Hex Size 5/8 (4-4 MHN-S)
- Parker Fittings