Shop All Carbon Steel Pipe Fittings
Parker
Straight, Steel, 1/2 in, MNPT x Female SAE
Mfr # 1/2-8 FHG5-S
Zoro # G800689587
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Straight
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Hex Size 1 in
- Includes Seal No
Product Information
- Brand Parker
- MFR # 1/2-8 FHG5-S
- Zoro # G800689587
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 in |
Overall Length | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Details
Item | Adapter |
Pipe Fitting Material | Steel |
Specific Fitting Shape | Straight |
Standards | ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476 |
Includes Seal | No |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Fitting Side B Type | SAE-ORB |
Includes Pre-Applied Thread Sealant | No |
Application | Hydraulic Fluid |
Finish/Coating | Zinc Plated |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 5,000 psi |
Description
Straight, Steel, Zinc Plated, 1/2 in, Male, NPT, 1/2 in, Female, SAE-ORB, 5,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 5" Black Pipe Nipple Sch 40 (5P691)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- PARKER Conversion Adapter, 1-5/8-12 x 1 In (20-1 F5OG-S)
- PARKER Hollow Hex Plug, 1-1/2 In, BSPP (VSTI11/2EDCF)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- PARKER Conversion Adapter, 3/4-16 x 3/8 In (8-3/8 F5OG-S)
- PARKER 90 Elbow, Steel, 1 in, Male SAE x FNPTF (16-1 AOEG-S)
- PARKER Reducer, 1-1/4 x 1 In, BSPP (RI11/4EDX1CF)
- PARKER Reducer/Expander, Steel, 3/8 x 1/2 in (RI3/8EDX1/2CF)
- Parker Carbon Steel Pipe Fittings