Shop All Lab Adapters & Joints
Parker
Stopcock, MNPT, 1/4", PFA
Mfr # MV-14-006
Zoro # G2650602
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Valve Design 2-Way
- Body Material Wetted: PFA, PTFE; Non-Wetted: PFA, PVDF
- Max. Pressure 60 psi
- Handle Type T-Style
Product Information
- Brand Parker
- MFR # MV-14-006
- Zoro # G2650602
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Pipe Size | 1/4 in |
Overall Height | 1 3/8 in |
Overall Length | 2 1/8 in |
Details
Item | Stopcock |
Valve Design | 2-Way |
Body Material | Wetted: PFA, PTFE; Non-Wetted: PFA, PVDF |
Max. Pressure | 60 psi |
Handle Type | T-Style |
Coefficient of Volume | 0.44 |
Connection Type | MNPT |
Temp. Range | 0 Degrees -266 Degrees F |
Description
Stopcock, 2-Way, Body Material Wetted: PFA, PTFE; Non-Wetted: PFA, PVDF, Connection Type MNPT, Pipe Size 1/4 in, Max. Pressure 60 psi, Temp. Range 0 Degrees -266 Degrees F, Coefficient of Volume 0.44, Handle Type T-Style, Overall Height 1 3/8 in, Overall Length 2 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- OAKTON PH METER ACCESSORY BENCHTOP ELECTROD (WD-35617-50)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- PARKER Stopcock, Flare, 1/4", PFA (MV-14-007)
- PARKER Stopcock, Compression, 1/4", PFA (MV-14-003)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 14/20 (CS001420)
- UNITED SCIENTIFIC Filter Adapter Set Of 7, Synthetic Rubbe (FASN07)
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- Parker Lab Adapters & Joints