Shop All Lab Adapters & Joints
Parker
Stopcock, Flare, 1/4", PFA
Mfr # MV-14-007
Zoro # G1498953
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Valve Design 2-Way
- Body Material Wetted: PFA, PTFE; Non-Wetted: PFA, PVDF
- Max. Pressure 60 psi
- Handle Type T-Style
Product Information
- Brand Parker
- MFR # MV-14-007
- Zoro # G1498953
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Pipe Size | 1/4 in |
Overall Length | 3 3/8 in |
Overall Height | 1 3/8 in |
Details
Item | Stopcock |
Valve Design | 2-Way |
Body Material | Wetted: PFA, PTFE; Non-Wetted: PFA, PVDF |
Max. Pressure | 60 psi |
Handle Type | T-Style |
Coefficient of Volume | 0.44 |
Temp. Range | 0 Degrees -266 Degrees F |
Connection Type | Flare |
Description
Stopcock, 2-Way, Body Material Wetted: PFA, PTFE; Non-Wetted: PFA, PVDF, Connection Type Flare, Pipe Size 1/4 in, Max. Pressure 60 psi, Temp. Range 0 Degrees -266 Degrees F, Coefficient of Volume 0.44, Handle Type T-Style, Overall Height 1 3/8 in, Overall Length 3 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- DYNALON Beaker, PTFE, 600mL (312094)
- HEATHROW SCIENTIFIC Pipette Holder, ABS/TPE, Magenta (HS120057)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- PARKER Stopcock, Compression, 1/4", PFA (MV-14-003)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- TECHNOLOGY Technology T6D-30A30MOST 30 ft. 30A Power Cord Male Adapter for Connecting (T6D-30A30MOST)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- DYNALON Clamp, PP, White, PK100 (670715)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- Parker Labware