Shop All Solenoid Valve Coils
Parker
Solenoid Valve Coil, 208/240V, 60/50Hz, 15W
Mfr # PKC-2-208/240
Zoro # G4200156
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240V
- Watts 15 W
- Coil Insulation Class F
- Coil Enclosure With Junction Box
- Standards CE, CSA, ISO 9001/2000, NEMA, UL Listed
Product Information
- Brand Parker
- MFR # PKC-2-208/240
- Zoro # G4200156
- UPC # 687472381860
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 11/16 in |
Details
Voltage | 208 to 240V |
Watts | 15 W |
Coil Insulation Class | F |
Coil Enclosure | With Junction Box |
Standards | CE, CSA, ISO 9001/2000, NEMA, UL Listed |
For Use With | Mfr. No. R42E197M, R42E199M, R46E257M, R46E259M, R56E4213M, R56E4217M |
Inrush VA | 0.31 |
Electrical Connection | 6 in Leads |
Hz | 50/60 |
NEMA Rating | 1 |
Holding VA | 0.13 |
Item | Solenoid Valve Coil |
Compatible with Manufacturer Model Number | R42E195, R42E197 |
Frequency | 50 Hz, 60 Hz |
Holding Current | 0.13 VA |
Wattage | 15 W |
Electrical Connections | 6" Leads |
NEMA Enclosure Rating | 4 |
Includes Enclosure | Enclosure Included |
Inrush Current | 0.31 VA |
For Use with Mfr. Model Number | R42E195, R42E197 |
For Use With Mfr. Model Number | R42E195, R42E197 |
Description
Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 11/16 in, Inner Hole Height 1 1/2 in, Voltage 208 to 240V, Compatible with Grainger Part Number 11X601, 11X602, 11X603, 11X604, 29AH16, 29AH17, 29AH18, 29AH19, 29AH20, 29AH21, 35ML17, Compatible with Manufacturer Model Number R42E195, R42E197, Connector Type Not Applicable, Wattage 15 W, Holding Current 0.13 VA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan Valve 180XL Urinal Flush Valve (180XL)
- KEENEY MFG SHOWER ARM CHROME (K780CP)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 3/4" (4307000858)
- AMERICAN PRIDE American Pride Rustproof Aluminum Curved Shower Rod, 60 in., Brushed Nickel (9PRBNAP)
- PARKER Valve Coil, 12VDC, 1/4" Tab Connection, 8W (T2A)
- PARKER Solenoid Valve Coil, 120V, 60/50Hz, 10W (PKC-1-120)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- PARKER Solenoid Valve Coil, 120/240VAC, 15V (PKC-2-120/240)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 15W (PKC-2-24)
- PARKER Valve Coil, 12VDC, DIN Connection, 8W (D6A)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- Parker Solenoid Valve Coils