Shop All Solenoid Valve Coils
Parker
Solenoid Valve Coil, 120/240VAC, 10V
Mfr # PKC-1-120/240
Zoro # G9487913
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Watts 10 W
- Coil Insulation Class F
- Coil Enclosure With Junction Box
- Standards CE, CSA, ISO 9001/2000, NEMA, UL Listed
Product Information
- Brand Parker
- MFR # PKC-1-120/240
- Zoro # G9487913
- UPC # 687472190042
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Diameter | 1/2 in |
Inner Hole Height | 1 in |
Details
Voltage | 120/240V |
Watts | 10 W |
Coil Insulation Class | F |
Coil Enclosure | With Junction Box |
Standards | CE, CSA, ISO 9001/2000, NEMA, UL Listed |
Item | Solenoid Valve Coil |
NEMA Rating | 1 |
For Use With | Refrigeration Solenoid Valves |
Hz | 50/60 |
Wattage | 10 W |
Electrical Connections | 6" Leads |
NEMA Enclosure Rating | 4 |
Compatible with Manufacturer Model Number | R52E3511, R52E359 |
Includes Enclosure | Enclosure Included |
Frequency | 50 Hz, 60 Hz |
For Use with Mfr. Model Number | R52E3511, R52E359 |
For Use With Mfr. Model Number | R52E3511, R52E359 |
Description
Solenoid Valve Coil, Coil Enclosure With Junction Box, Coil Insulation Class F, Electrical Connections 6 In. Leads, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 in, Voltage 120/240V, Compatible with Grainger Part Number 11X605, 11X606, 29AH07, 29AH08, 29AH09, 29AH10, 29AH11, 29AH12, 29AH13, 29AH14, 29AH15, 36PR82, 36PR83, Compatible with Manufacturer Model Number R52E3511, R52E359, Connector Type Not Applicable, Wattage 10 W, NEMA Enclosure Rating 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004291200HA PVC -DWV Double Sanitary Tee; 3 x 3 x 2 x 2 in. (46355)
- ZORO SELECT Expansion Joint, Single Sphere, 11 in. OD (WA-96-NN)
- GROHE Universal Battery Housing Chrome (42393000)
- DORMONT Gas Connector, PVC Coated SS, 1/2 x 48 In (1650BP48)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 15W (PKC-2-24)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- PARKER Valve Coil, 120/110VAC, Molded Enclosure (L2F)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- DAYTON Solenoid Valve Coil, 208/240VAC, 60/50 Hz (011219)
- Parker Valves