Shop All Solenoid Valve Coils
Parker
Solenoid Valve Coil, 120/110VAC, 9.5W
Mfr # T2F
Zoro # G1204890
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V, 120V
- Watts 9.5 W
- Coil Insulation Class F
- Coil Enclosure Molded
- For Use With 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4
Product Information
- Brand Parker
- MFR # T2F
- Zoro # G1204890
- Country of Origin United States
- Category Solenoid Valve Coils
Dimensions
Inner Hole Height | 1 1/2 in |
Inner Hole Diameter | 1/2 in |
Details
Voltage | 110V, 120V |
Watts | 9.5 W |
Coil Insulation Class | F |
Coil Enclosure | Molded |
Item | Solenoid Valve Coil |
For Use With | 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4 |
Electrical Connection | 1/4 in Tab |
Hz | 60 |
NEMA Rating | 1 |
Electrical Connections | 1/4" Tab |
Includes Enclosure | Enclosure Included |
Frequency | 60 Hz |
Wattage | 10 W |
Compatible with Manufacturer Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
NEMA Enclosure Rating | 1 |
For Use with Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
For Use With Mfr. Model Number | 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4 |
Description
Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 1/4 In. Tab, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 110V, 120V, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1/4 In. 90 Deg. Street Galvanized Elbow 1/4 Bend (510-301BG)
- BLACK SWAN PTFE Tape-Low Dnsity-China1/2X520-10Pack (02095-10)
- RON-VIK Filter Screen, 1-1/2", Stainless Steel (5730340)
- DIXON Band and Buckle Clamp Buckles, 3/4" (CS750)
- PARKER Valve Coil, 24VDC, 18" Leads Connection, 8W (L2B)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 10W (PKC-1-208/240)
- PARKER Valve Coil, 120/110VAC, DIN Connection (D6F)
- PARKER Solenoid Valve Coil, 24VAC, 60/50 Hz, 15W (PKC-2-24)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- PARKER Valve Coil, 220/240VAC, DIN Connection (D6G)
- PARKER Solenoid Valve Coil, 220/240VAC, 9.5W (T2G)
- Parker Solenoid Valve Coils