Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/8 In, 24VDC
Mfr # B310BB549C
Zoro # G2536274
original price:
$193.99
5% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.75
- Pipe Size 1/8 in
Product Information
- Brand Parker
- MFR # B310BB549C
- Zoro # G2536274
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Width | 1 in |
Overall Length | 4 1/2 in |
Pilot Port Size | 1/8 in NPT |
Overall Height | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.75 |
Max. CFM - Valves | 0.75 cfm |
Operational Pressure Range | 20 to 145 psi |
NEMA Classification | NEMA 4 |
Actuator/Return | Solenoid/Spring |
Air Valve Type | 4-Way, 2-Position |
Body Style | Body Ported |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Valve Vacuum Range | 0 to 28 in Hg |
Pressure Range | 20 to 145 psi |
Electrical Connections | 15mm, 3-Pin Male DIN |
Standards | CE, CSA, cUS |
Override | Non-Locking Flush |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 0.75 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.75, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 10mm Tube, 1/4 In (AS2201F-02-10SD)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- BANDO 737 mm Outside Length, 17 mm Top Width, 1 Ribs (BX26)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (N3557904553)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- PARKER 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (H15VXBG0B9D)
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (N3659904753)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (411A-B0A-DM-DDAJ-1KA)
- Parker Pneumatic Valves