Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # B350BB553C
Zoro # G3450894
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.6
Product Information
- Brand Parker
- MFR # B350BB553C
- Zoro # G3450894
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/8 in |
Overall Height | 1 1/2 in |
Pilot Port Size | 1/8 in NPT |
Overall Width | 1 in |
Overall Length | 6 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/3-Position |
Voltage | 120V AC |
Center Position | Closed |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.6 |
Max. CFM - Valves | 0.75 cfm |
Operational Pressure Range | 20 to 145 psi |
NEMA Classification | NEMA 4 |
Override | Non-Locking Flush |
Valve Vacuum Range | 0 to 28 in Hg |
Pressure Range | 20 to 145 psi |
Electrical Connections | 15mm, 3-Pin Male DIN |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Air Valve Type | 4-Way, 3-Position |
Body Style | Body Ported |
Actuator/Return | Solenoid/Solenoid |
Standards | CE, CSA, cUS |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/8 in, Max. CFM - Valves 0.75 cfm, Operational Pressure Range 20 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/8 in NPT, Coefficient of Volume 0.6, 15mm, 3-Pin Male DIN Electrical Connections, Ambient Temp. Range 5 Degrees to 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125PCL-8-E)
- NUMATICS FLEXIBLOK 1/2IN NPT PNEUMATIC FILTER (F32B-04)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-25-11)
- AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0606S)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B5G1BB549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B571BB549C)
- PARKER Service Kit, 2 Position, B Series (PS2601P)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B3G0BB549C)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- PARKER Service Kit, 3 Position, B Series (PS2603P)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B652BB553A)
- Parker Pneumatic Valves