Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1-1/4In, 24VDC
Mfr # N3658504749
Zoro # G2819153
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 23.3
- Pipe Size 1 1/4 in
Product Information
- Brand Parker
- MFR # N3658504749
- Zoro # G2819153
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1 1/4 in |
Pilot Port Size | 1-1/4 in x 1-1/2 in NPT |
Overall Width | 6 in |
Overall Length | 5 1/4 in |
Overall Height | 11 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 3-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 23.3 |
Max. CFM - Valves | 19.5 cfm |
Operational Pressure Range | 25 to 140 psi |
NEMA Classification | NEMA 4 |
Electrical Connections | Plug-In |
Standards | CE |
Air Valve Type | 3-Way, 2-Position |
Body Style | Body Ported |
Ambient Temp. Range | 0 Degrees to 125 Degrees F |
Normally Open / Normally Closed | Normally Closed |
Actuator/Return | Solenoid/Spring |
Pressure Range | 25 to 140 psi |
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1 1/4 in, Max. CFM - Valves 19.5 cfm, Operational Pressure Range 25 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body Ported, Pilot Port Size 1-1/4 in x 1-1/2 in NPT, Coefficient of Volume 23.3, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Overall Height 11 1/2 in, Overall Length 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- MTD Belt-V A Sec X 4 (01005010P)
- BOSTITCH BALL DRAIN VALVE 1/4""MAL (BTFP72327)
- ENERPAC RC2510, 25.8 ton Capacity, 10.25 in Stroke, General Purpose Hydraulic Cylinder (RC2510)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B521BB553C)
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACH53C)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B571BB553C)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi (B5F1000XXC)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (031SA4004060T61)
- Parker Solenoid Air Control Valves