Shop All Solenoid Air Control Valves
Parker
Solenoid Air Control Valve, 1-1/4 In, 120V
Mfr # L7059910253
Zoro # G2440401
original price:
$983.00
7% off
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 12
- Pipe Size 1 1/4 in
Product Information
- Brand Parker
- MFR # L7059910253
- Zoro # G2440401
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1 1/4 in |
Overall Height | 6 1/2 in |
Overall Width | 4 1/2 in |
Overall Length | 10 1/2 in |
Pilot Port Size | 1-1/4 in x 1-1/4 in NPT |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 12 |
Max. CFM - Valves | 4.8 cfm |
Operational Pressure Range | 35 to 145 psi |
NEMA Classification | NEMA 1, 12 |
Pressure Range | 35 to 145 psi |
Body Style | Body Ported |
Air Valve Type | 4-Way, 2-Position |
Standards | CSA, UL |
Actuator/Return | Solenoid/Spring |
Ambient Temp. Range | 0 Degrees to 125 Degrees F |
Override | Locking |
Electrical Connections | Plug-In |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1 1/4 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Body Style Body Ported, Pilot Port Size 1-1/4 in x 1-1/4 in NPT, Coefficient of Volume 12, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 6 1/2 in, Overall Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyurethane Tubing 3/8" OD x 500' White (CO PT0606-500W)
- FAFNIR Radial Ball Bearing, #204KDD (204KDD)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 1" Stroke (H1001)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWXT1504-S)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- PARKER Solenoid Air Control Valve, 1/2 In, 4-Way (P2LDX594ESHDDN)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 24VDC (L22XA452BP00061)
- Parker Pneumatic Valves