Shop All Brass Pipe Fittings
Parker
Slotted Head Plug, Brass, 1/8 in, MNPT
Mfr # 220P-2
Zoro # G400489631
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slotted Head Plug
- Pipe Fitting Material Brass
- Overall Length 1/4 in
- Standards SAE J530, SAE J531
- Application Air, Non-Potable Water
Product Information
- Brand Parker
- MFR # 220P-2
- Zoro # G400489631
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Slotted Head Plug |
Pipe Fitting Material | Brass |
Item | Slotted Head Plug |
Standards | SAE J530, SAE J531 |
Application | Air, Non-Potable Water |
Material Grade | C37700 |
Low Lead Compliance Level | Not Compliant |
Max. Steam Pressure | 1,000 psi |
Fitting Side A Type | NPT |
Includes Seal | No |
Maximum Operating Pressure | 1,000 psi |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Male |
Description
Slotted Head Plug, Brass, C37700, 1/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 32In. Large Prep Station Single Bowl Undermount Stainless Steel Kitchen Sink with Accessories (ZR-PS-3220-16)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-952)
- ELSTER 1525Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (1813B)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- PARKER 90 Extruded Street Elbow, Brass, 3/8 in (2202PA-6-6)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS2202P-12-8)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size (VS2224P-12)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/8" Pipe Size (VS2224P-2)
- INTERSTATE PNEUMATICS Brass 100 PK (FP66X-100K)
- Parker Fittings