Shop All Brake Parts
Parker
Slider Coil, 5 Wheel, 4 1/2 ft.
Mfr # 811537
Zoro # G3533887
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74 in
- Outside Dia. 1/4 in
- Material Nylon
- Type Type A, 5th Wheel
- Color Gray
Product Information
- Brand Parker
- MFR # 811537
- Zoro # G3533887
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Length | 74 in |
Outside Dia. | 1/4 in |
Details
Item | Slider Coil |
Material | Nylon |
Type | Type A, 5th Wheel |
Color | Gray |
Includes | Tubing and Fitting |
Standards | SAE J844 |
Description
Slider Coil, Color Gray, Length 74 in, Standards SAE J844
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS Crooked Creek Telescoping Boat Hook, 32"-72" (50475)
- CRESCENT JOBOX 88 Gallon White Low-Profile L-Shaped Steel Liquid Transfer Tank for Trucks (487000)
- POWERBUILT Brake Return Spring Pliers (648404)
- HOPKINS Chamois Leather 2Sqft (85-120)
- PARKER Air Brake Tubing, 3/8 In. OD, Yell (1120-6B-YEL-500)
- PARKER Plug In Elbow, Nylon, 1/4 in. Pipe Size (369PTCSP-6-4)
- PARKER Manifold, Nylon, 3.98 in. L (24M-4-4)
- PARKER Air Brake Tubing, 1/4 In. OD, Silver (1120-4A-SIL-1000)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- PARKER Bulkhead Union, Brass, 1/4 in. Tube Size (62NFBH-4)
- CROWN AUTOMOTIVE Clutch Reservoir Cap, #4636856 (4636856)
- Parker Brake Parts