Shop All Compression Tube Fittings
Parker
Sleeve, Plastic, Comp, 5/8In, PK10
Mfr # 60PT-10
Zoro # G0576021
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 5/8 in
- Max. Pressure 75 to 400 psi
Product Information
- Brand Parker
- MFR # 60PT-10
- Zoro # G0576021
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Overall Length | 7/32 in |
Compatible Tube Outer Diameter | 5/8 in |
Length (In.) | 0.22 |
Description
Sleeve, Fitting Material Acetal, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 5/8 in, Series Polytite, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Solder Bronze Spring Check Valve (6AJY7)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", White (225W2S)
- DURAVIT DuraStyle Basic One-Piece Toilet White (21950100U4)
- PARKER 5/16" Compression-Align Brass Tube Nut 50PK (61CA-5)
- PARKER 3/8" Compression x FNPT SS Female Connector (6-6 GBU-SS)
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-4-6)
- PARKER Union, Nylon, Comp, 3/8In (N6UC6)
- PARKER 5/8" Compression x 3/8" MNPT Brass Connector 10PK (68C-10-6)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/4In (4 TU-S)
- PARKER Connector, Zinc Steel, CompxF, 5/8Inx1/2In (10 GBU-S)
- Parker Tube Fittings