Shop All Compression Tube Fittings
Parker
Sleeve, Plastic, Comp, 5/16In, PK10
Mfr # 60PT-5
Zoro # G3333827
original price:
$8.67
34% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Sleeve
- Fitting Connection Type Compression
- Tube Size 5/16 in
- Pipe Fitting Connection Type Compression
Product Information
- Brand Parker
- MFR # 60PT-5
- Zoro # G3333827
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Compatible Tube Outer Diameter | 5/16 in |
Overall Length | 3/16 in |
Description
Sleeve, Fitting Material Acetal, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 5/16 in, Series Polytite, Standards SAE J512, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Auger Toilet 3/8In X 6Ft Black (TA00002-06)
- ZORO SELECT 1" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P601)
- AMEROCK Monument Matte Black Contemporary Single Robe Hook (BH36080MB)
- JONES STEPHENS Angle Stop, BN, 5/8"Comp.x3/8"Comp. (S4211BN)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68C-4-2)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- PARKER 1" Compression Brass Back Ferrule (16BF16-B)
- PARKER 3/4" Compression Brass Tube Nut (12 BZ-B)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- PARKER 5/8" Compression Brass Insert 10PK (63PT-10-62)
- Parker Tube Fittings