Shop All DOT Fittings & Tubing
Parker
Sleeve, 3/8 In
Mfr # 60NTA-6
Zoro # G4195055
original price:
$0.61
19% off
new price: $0.49
/ea
$0.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- For Use With Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
- Connection Tube
- Tube Fitting Material Nylon
- Pressure (PSI) 150
Product Information
- Brand Parker
- MFR # 60NTA-6
- Zoro # G4195055
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Tube Size | 3/8 in |
Overall Length | 3/8 in |
Length | 0.39 in |
Tube Outside Dia. | 3/8" |
Compatible Tube Outer Diameter | 3/8 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/8 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Stainless Steel, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE 1 Tire Swipe, Black/Yellow, Foam Pad, PK2 (E15010602)
- SURE SHOT Pistol Grip Handle, Screws (M240)
- SUNEX Lowrider Service Jack, 2 tons (6602LP)
- DOCK EDGE Dockap Premium Foam Profile Large 2" Cap - Putty (1152-F)
- PARKER 90Deg Male Elbow, 3/16 x 1/8 In (VS269NTA-3-2)
- PARKER Plug In Elbow, 1/4 In., PK10 (369PTCSP-4-4)
- PARKER Sleeve, 3/16 In (60NTA-3)
- PARKER 90Deg Swivel Male Elbow, 3/8 In (169PTC-6-2)
- PARKER 90Deg Male Elbow, 3/4 x 1/2 In (VS269NTA-12-8)
- PARKER Male Connector, 3/16 x 1/16 In (VS68NTA-3-1)
- PARKER Sleeve, 1/4 In (60NTA-4)
- Parker DOT Fittings & Tubing