Shop All Valve Parts
Parker
Single Remote Pilot Valve, 1/4"NPT, 232psi
Mfr # P2LBX592PS
Zoro # G810473367
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Uses General Pneumatics Applications
- Valve Port Size 1/4 in NPT
- Max. Operating PSI 232 psi
- Vacuum External Pilot
Product Information
- Brand Parker
- MFR # P2LBX592PS
- Zoro # G810473367
- Country of Origin United States
- Category Valve Parts
Dimensions
Valve Port Size | 1/4 in NPT |
Details
Item | Single Remote Pilot Valve |
Valve Ways and Positions | 4-Way/2-Position |
Uses | General Pneumatics Applications |
Max. Operating PSI | 232 psi |
Vacuum | External Pilot |
Max. Temp. Range (F) | -40 Degrees to 140 Degrees F |
Valve Actuator / Return | Remote Pilot / Air Return |
Description
Single Remote Pilot Valve, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Remote Pilot / Air Return, Valve Port Size 1/4 in NPT, Max. Operating PSI 232 psi, Max. Temp. Range (F) -40 Degrees to 140 Degrees F, Vacuum External Pilot, Uses General Pneumatics Applications
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (32H954)
- KOHLER Purist 1.75 Gpm Single-Function Showe (939-G-CP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E74HOTABCP)
- SLOAN St2229A Closet Fix Ada Fm Ts Ro Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102229)
- PARKER Bolt Kit, Hyd Valve (BK98)
- PARKER VALVE REBUILD KIT VALVE PARTS AND ACCESSORY (76792)
- PARKER SS SOLENOID COIL KIT VALVE PARTS AND ACCESSORY (PS539700)
- PARKER 1.6A Amp Solenoid Operator Plugin (PS1-E2301F)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- PARKER VALVE CARTRIDGE VALVE PARTS AND ACCESSORY (KIT-R2K-CART-V-SS)
- ALFA LAVAL Gasket Body 3.5" Buna (17-62-3.5-U)
- Parker Valves