Shop All Flared Tube Fittings
Parker
Short Nut, 45deg, Brass, Tube, 3/4 In., PK10
Mfr # 41FS-12
Zoro # G0863694
product price: $76.35
/pk 10, $7.64/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Flare Type 45 Degrees
- Specific Fitting Shape Short Nut
- Fitting Connection Type Flared
- Tube Size 3/4 in
Product Information
- Brand Parker
- MFR # 41FS-12
- Zoro # G0863694
- Country of Origin United States
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/4 in |
Flare Thread Size | 1/16-14 |
Hex Size | 1 1/4 in |
Overall Length | 1 1/2 in |
Compatible Tube Outer Diameter | 3/4 in |
Fitting Thread Size | 1 1/16-14 |
Details
Item | Short Nut |
Tube Fitting Material | Brass |
Flare Type | 45 Degrees |
Specific Fitting Shape | Short Nut |
Fitting Connection Type | Flared |
Specific Pipe Fitting Shape | Short Nut |
Basic Pipe Fitting Shape | Nut |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Flare |
Max. Pressure | 450 to 2800 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Standards | SAE J512, SAE J513 |
Maximum Operating Pressure | 2,800 psi |
Application | Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases |
Minimum Operating Temperature | 65 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Fitting Material | Brass |
Flare Angle | 45 Degrees |
Description
Short Nut, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Fitting Thread Size 1 1/16-14, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 1 1/4 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Short Nut, Compatible Tube Outer Diameter 3/4 in, Standards SAE J512, SAE J513, Fitting Connection Type Flared, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 2 In (4550200EG)
- TIGRE USA 1 Poly FPT Elbow (1407-010BC)
- ELKAY Elkay Repl T Met Stem Micr E Crtg-Lh (A42057R)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 1/2 In. (151F-8-8)
- PARKER 1/2" Flare x MNPS Brass Connector 10PK (48IFHD-8-8)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-2)
- PARKER 5/8" Flare Brass Long Nut 10PK (41FL-10)
- PARKER 3/8" Male x 1/2" Female Flare Extruded Reducer 10PK (661FHD-6-8)
- PARKER Flare Fittings, Brass, 2-13/32 (VS149F-6-8)
- PARKER Plug, Brass, Tube, 1/2 In., 3/4-16, PK10 (639F-8)
- Parker Tube Fittings