Shop All Refrigeration Access Valves
Parker
Service/Shut Off Valve, 5/8 In, Copper
Mfr # QL171R-10-10
Zoro # G1220956
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 5/8 in ODF
- For Use With R-22 Air Conditioning Condensing Units and Heat Pumps
- Outside Dia. 3/4 in
- Max. Working Pressure 750 psi
- Includes 1/4 in SAE Access Valve on Right Facing Field Connection
Product Information
- Brand Parker
- MFR # QL171R-10-10
- Zoro # G1220956
- UPC # 687472029922
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/8 in ODF |
Outside Dia. | 3/4 in |
Details
Item | Refrigeration Service/Shutoff Valve |
For Use With | R-22 Air Conditioning Condensing Units and Heat Pumps |
Max. Working Pressure | 750 psi |
Includes | 1/4 in SAE Access Valve on Right Facing Field Connection |
Flow | Bi-directional |
Operating Temp. Range | -40 Degrees F to +250 Degrees F |
Connection Material | Copper |
Operating Pressure | Vacuum to 750 psi |
Body Material | Brass |
Style | Front Seating |
Description
Refrigeration Service/Shutoff Valve, Style Front Seating, Flow Bi-directional, Connection Size 5/8 in ODF, Outside Dia. 3/4 in, Operating Temp. Range -40 Degrees F to +250 Degrees F, Operating Pressure Vacuum to 750 psi, Body Material Brass, Connection Material Copper, Max. Working Pressure 750 psi, For Use With R-22 Air Conditioning Condensing Units and Heat Pumps, Includes 1/4 in SAE Access Valve on Right Facing Field Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FILTERS 990-13 ( 7002) Replacement (990-13)
- COOLPRESSOR Compressor Cooler, 2-3/8" L, 2-3/8" W (CPPRO)
- XPOWER 1 HP, 3600 CFM, 8.5 Amps, 3 Positions, 3 Speeds Air Mover with Telescopic Handle and Wheels (P-830H)
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- PARKER Copper Check Valve, 1.13 Dia x 4 1/2 In L (CV9P-14FS-14FS)
- PARKER Quick Coupler, Automotive, Red Color Knob (RC01C-012)
- PARKER Copper Check Valve, 1.38 Dia x 5 In L (CV11P-18FS-18FS)
- PARKER Quick Coupler, Automotive, Blue, Female (RC01C-002)
- PARKER Service/Shut Off Valve, 3/4 In Copper (QL171R-12-12)
- PARKER Copper Check Valve, 5/8 Dia x 3 3/4 In L (CV5P-8FS-8FS)
- ZORO SELECT 1/4" Access Valve, PK6 (4PDH4)
- Parker Refrigeration Access Valves