Shop All Refrigeration Access Valves
Parker
Service/Shut Off Valve, 1/2 In, Copper
Mfr # QL171R-08-08
Zoro # G3280462
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in ODF
- For Use With R-22 Air Conditioning Condensing Units and Heat Pumps
- Outside Dia. 5/8 in
- Max. Working Pressure 750 psi
- Includes 1/4 in SAE Access Valve on Right Facing Field Connection
Product Information
- Brand Parker
- MFR # QL171R-08-08
- Zoro # G3280462
- UPC # 687472028222
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in ODF |
Outside Dia. | 5/8 in |
Details
Item | Refrigeration Service/Shutoff Valve |
For Use With | R-22 Air Conditioning Condensing Units and Heat Pumps |
Max. Working Pressure | 750 psi |
Includes | 1/4 in SAE Access Valve on Right Facing Field Connection |
Connection Material | Copper |
Operating Pressure | Vacuum to 750 psi |
Body Material | Brass |
Flow | Bi-directional |
Style | Front Seating |
Operating Temp. Range | -40 Degrees F to +250 Degrees F |
Description
Refrigeration Service/Shutoff Valve, Style Front Seating, Flow Bi-directional, Connection Size 1/2 in ODF, Outside Dia. 5/8 in, Operating Temp. Range -40 Degrees F to +250 Degrees F, Operating Pressure Vacuum to 750 psi, Body Material Brass, Connection Material Copper, Max. Working Pressure 750 psi, For Use With R-22 Air Conditioning Condensing Units and Heat Pumps, Includes 1/4 in SAE Access Valve on Right Facing Field Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FA30X36X2A_6)
- PARKER Quick Coupler, Automotive, Red, Female (RC01C-003)
- PARKER Quick Coupler, Automotive, Blue Color Knob (RC01C-011)
- PARKER Quick Coupler, Automotive, Red Color Knob (RC01C-012)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- PARKER Service/Shut Off Valve, 5/8 In, Copper (QL171R-10-10)
- PARKER Copper Check Valve, 1.38 Dia x 5 In L (CV11P-18FS-18FS)
- MUELLER Flare Bushing, (A 07812NL)
- Parker AC & Refrigeration Valves