Shop All Solenoid Air Control Valves
Parker
Service Kit, 3 Way, B Series
Mfr # PS2971CP
Zoro # G3416603
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B3 Series Valves
- Function 3 Way, 2 Position Normally Closed
Product Information
- Brand Parker
- MFR # PS2971CP
- Zoro # G3416603
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B3 Series Valves |
Function | 3 Way, 2 Position Normally Closed |
Description
Body/Spool Service Kit, For Use With B3 Series Valves, Accessory Type Body/Spool Service Kit, Function 3 Way, 2 Position Normally Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Coil Connector w/ Cord, 3 Pin (PS2932HBP)
- DODGE 203 Normal Duty Pillow Block Ball Bearing Unit, 5/8 in Bore (123831)
- VALEO 24V Gearmotor (403.939)
- GATES XPA1832 Metric V-Belt, 1832mm Outside Length, 13mm Top Width, 1 Ribs (XPA1832)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B814BB553A)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- PARKER Coil Kit, 30MM 3 Pin, 24 VDC, Viking (P2FCA448)
- PARKER Solenoid Air Control Valve, 1-1/4 In, 120V (N3659904753)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- Parker Pneumatic Valves