Shop All Solenoid Air Control Valves
Parker
Service Kit, 3 Position, B Series
Mfr # PS2902CP
Zoro # G3441146
original price:
$61.34
10% off
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B3 Series Valves
- Function 3 Position All Ports Blocked, 4 Way
Product Information
- Brand Parker
- MFR # PS2902CP
- Zoro # G3441146
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Item | Body/Spool Service Kit |
For Use With | B3 Series Valves |
Function | 3 Position All Ports Blocked, 4 Way |
Description
Body/Spool Service Kit, For Use With B3 Series Valves, Accessory Type Body/Spool Service Kit, Function 3 Position All Ports Blocked, 4 Way
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- POWERFLITE B69 72" Outside Length, 21/32" Top Width, 1 Ribs (B69-2)
- COXREELS Spring Canister Assembly, Steel (2037-2)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG5BG)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- PARKER Air Control Valve, 12VDC, 1/8" Size (P2LAX591ESHDDG47)
- PARKER Air Pilot Valve, Normally Open, 3/8 In. (N3153904553)
- PARKER Service Kit, 3 Position, B Series (PS2803P)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B3G0BB549C)
- Parker Pneumatic Valves