Shop All Sealing Washers
Parker
Sealing Washer, 1 1/8 in
Mfr # M30204-SS
Zoro # G6170771
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Standards ANSI B31.1, ANSI B31.3
- System of Measurement Inch
- Temp. Range -425 Degrees to 1200 Degrees F
- Type Bonded
Product Information
- Brand Parker
- MFR # M30204-SS
- Zoro # G6170771
- Country of Origin United States
- Category Sealing Washers
Dimensions
Outside Dia. | 1 1/8 in |
Overall Length | 1/16 in |
Fitting Side A Outside Diameter | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Item | Sealing Washer |
Material | 316 Stainless Steel |
Standards | ANSI B31.1, ANSI B31.3 |
System of Measurement | Inch |
Temp. Range | -425 Degrees to 1200 Degrees F |
Type | Bonded |
Color | Silver |
Application | Air, Natural Gas, Oil |
Low Lead Compliance Level | Not Compliant |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 4,000 psi |
Fitting Side A Type | BSPP |
Includes Seal | Yes |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 316 |
Class | Pipe Fitting |
Description
Bonded Seal Washer, Stainless Steel, 316, Class Pipe Fitting, 1/2 in, Male, BSPP, 1 1/8 in, 4,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 5 PK (39733)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (03362-PWR)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 12, Black Oxide, 16 mm Ht, 10 PK (M04190.200.0001)
- PARKER Sealing Washer, 316 Stainless Steel (M30201-SS)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 25 PK (M50302.170.0024)
- DANCO 1/4 in. D Rubber Washer (35092B)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61264)
- ADAPTALL Sealing Washer, Fits Bolt Size M30 Steel/Buna-N, Cadmium Plated Finish (9500-30MM)
- J.W. WINCO Sealing Rings - Hygienic Design (7600-13-9-2-EPDM-85)
- Parker Sealing Washers