Shop All Relief Valves
Parker
Safety Relief Valve, Overall 1-45/64" L
Mfr # VR744MF3SV
Zoro # G5129691
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material 316 Stainless Steel
- Outlet Type FNPT
- Inlet Type MNPT
Product Information
- Brand Parker
- MFR # VR744MF3SV
- Zoro # G5129691
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Height | 5/8 in |
Overall Length | 1 45/64 in |
Details
Body Material | 316 Stainless Steel |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Gas |
Pressure Range | 100 to 250 psi |
Spring Material | 316 Stainless Steel |
Compliance | ISO 9001 |
Factory Set Pressure | 250 psi |
Temp. Range | -30 Degrees to 400 Degrees F |
Seat Material | Viton |
Test Lever | No |
Standards | CRN |
Description
Safety Relief Valve, Body Material 316 Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 250 psi, Pressure Range 100 to 250 psi, Overall Height 5/8 in, Application Gas, Overall Length 1 45/64 in, Seat Material Viton, Spring Material 316 Stainless Steel, Temp. Range -30 Degrees to 400 Degrees F, Test Lever No, Compliance ISO 9001, Standards CRN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLDER TOILET BRUSH HOLDER 17""H (BTH-6317-47T)
- JONES STEPHENS 1/2" x 3" Black Pipe Nipple (30530)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- NIBCO 3/8" x 1/4" x 1/4" NOM C Copper Reducing Tee (611RR 3/8X1/4X1/4)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF2SV)
- PARKER Safety Relief Valve, Overall 1-45/64" L (VR744MF1SV)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SFP)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 100XL 125)
- APOLLO VALVES Safety Relief Valve, 2 In, 50 psi, Bronze (1060810)
- APOLLO VALVES POP Safety Valve, 1/2 x 1 In, 100psi, SS (541DCBKMAA0100)
- Parker Relief Valves