Shop All Push-to-Connect Tube Fittings
Parker
Run Tee Swivel, Brass, Silver
Mfr # W171PLP-6-4
Zoro # G507200108
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Run Tee Swivel
- Overall Length 2 1/4 in
- System of Measurement Imperial
- Standards UL94 V-0
- Color Silver
Product Information
- Brand Parker
- MFR # W171PLP-6-4
- Zoro # G507200108
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 2 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Run Tee Swivel, Application Air, Automotive, Climate Control, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotics, Semi-Conductor, Textile, Vacuum Lines, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant Yes, Fitting Side B Pipe Size 3/8 in, Fitting Side C Pipe Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100318)
- CHICAGO FAUCET Escutcheon Nut, Chrome Plated (422-113JKCP)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1703)
- NEWPORT BRASS Kitchen Spray Head in Matte White (129/52)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-2-2)
- PARKER Push-to-connect fittings Autoline Fittings J2044 3/8'' 90GRN-FSC PART (A624M53 08 02)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA16)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA12)
- PARKER Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- PARKER Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-2)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-4mm Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-21)
- Parker Tube Fittings