Shop All Plug Valves
Parker
Rotary Plug Valve, 3/8 In, 316 SS, 1/4 Turn
Mfr # 6A-PR6-VT-SS
Zoro # G3277942
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8"
- Connection Type A-LOK(R)
- Valve Design 2-Way
- Body Material 316 Stainless Steel
- Max. Pressure 3000 psi CWP
Product Information
- Brand Parker
- MFR # 6A-PR6-VT-SS
- Zoro # G3277942
- Country of Origin United States
- Category Plug Valves
Dimensions
Tube Size | 3/8" |
Overall Height | 1 5/32 in |
Overall Length | 2 33/50 in |
Details
Connection Type | A-LOK(R) |
Valve Design | 2-Way |
Body Material | 316 Stainless Steel |
Item | Rotary Plug Valve |
Max. Pressure | 3000 psi CWP |
Coefficient of Volume | 3.19 |
Seal Material | Fluorocarbon Rubber |
Standards | ASTM A 479 Type 316 |
Temp. Range | -10 Degrees To 450 Degrees F |
Handle Type | Quarter Turn |
Description
Rotary Plug Valve, 2-Way, Body Material 316 Stainless Steel, Connection Type A-LOK(R), Tube Size 3/8 in, Max. Pressure 3000 psi CWP, Temp. Range -10 Degrees To 450 Degrees F, Coefficient of Volume 3.19, Handle Type Quarter Turn, Seal Material Fluorocarbon Rubber, Overall Height 1 5/32 in, Overall Length 2 33/50 in, Standards ASTM A 479 Type 316
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H210)
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8A-PR6-VT-SS)
- PARKER Ground Plug Shutoff Cock Valve, 1/8 In (V402P-2-2)
- PARKER Ground Plug Shutoff Cock Valve, 1/4 In (V402P-4-4)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4A-PR4-VT-SS)
- Parker Valves