Shop All Accumulator Repair Kits
Parker
Repair Kit, For 4vv73
Mfr # 702928G
Zoro # G1760297
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic Bladder
- Includes Buna N Bladder, Gas Valve Core With 0.305-32 UNF Valve Stem, Seal Kit, Valve Seal Cap
- Use with Accumulator Number 4VV73
- Fluid Volume (Gal.) 0.25
- Gas Volume (Cu.-In.) 66
Product Information
- Brand Parker
- MFR # 702928G
- Zoro # G1760297
- Country of Origin United States
- Category Accumulator Repair Kits
Dimensions
Vent Diameter | 66 cu in |
Details
Type | Hydraulic Bladder |
Includes | Buna N Bladder, Gas Valve Core With 0.305-32 UNF Valve Stem, Seal Kit, Valve Seal Cap |
Use with Accumulator Number | 4VV73 |
Fluid Volume (Gal.) | 0.25 |
Item | Accumulator Repair Kit |
Gas Volume (Cu.-In.) | 66 |
Temp. Range | -20 to 200F |
For Use With | 4VV73 |
Compatible With Accumulator Type | Bladder |
Fluid Volume | 58 cu in |
Gas Volume | 66 cu.-in. |
Description
Accumulator Repair Kit, Fluid Volume 58 cu in, Vent Diameter 66 cu in, Operating Temp. Range -20 to 200 Degrees F, Compatible With Accumulator Type Bladder, For Use With 4VV73, Includes Buna N Bladder, Gas Valve Core With 0.305-32 UNF Valve Stem, Seal Kit, Valve Seal Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2.378 in OD x 0.313 in W, Nitrile Lip (15004)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (SPC4500)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NN3, 3 micron, Outside-In (MF0614305)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- PARKER Repair Kit, 4wb60/2/4/8 (RK0600K000G)
- PARKER Repair Kit, For 4vv76 (E702984GRG)
- PARKER Repair Kit, For 4vv74 (E702956GRG)
- PARKER Repair Kit, For 4vv75 (E702970GRG)
- PARKER Repair Kit, For 4vv77 (E702998GRG)
- PARKER Repair Kit Hydraulic Accumulator (703000)
- ENERPAC Accumulator Charging Tool (WAT1)
- Parker Accumulator Repair Kits