Shop All Accumulator Repair Kits
Parker
Repair Kit, 4wb51/54/57
Mfr # RK0400K000G
Zoro # G2058996
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic Piston
- Use with Accumulator Number 4WB51, 4WB54, 4WB57
- Includes (2) End Cap O-Rings with (2) Back-up Washers, (2) PTFE Rings, and Gas Valve O-Ring, Buna V-O-Ring Piston Seals with (2) Back-up Washers
- Temp. Range -20 to 165 F for Oil, 32 to 165 F for Water and Water-Glycol
- For Use With 4WB51, 4WB54, 4WB57
Product Information
- Brand Parker
- MFR # RK0400K000G
- Zoro # G2058996
- Country of Origin United States
- Category Accumulator Repair Kits
Details
Type | Hydraulic Piston |
Use with Accumulator Number | 4WB51, 4WB54, 4WB57 |
Item | Accumulator Repair Kit |
Includes | (2) End Cap O-Rings with (2) Back-up Washers, (2) PTFE Rings, and Gas Valve O-Ring, Buna V-O-Ring Piston Seals with (2) Back-up Washers |
Temp. Range | -20 to 165 F for Oil, 32 to 165 F for Water and Water-Glycol |
For Use With | 4WB51, 4WB54, 4WB57 |
Compatible With Accumulator Type | Piston |
Description
Accumulator Repair Kit, Operating Temp. Range -20 to 165 Degrees F for Oil, 32 to 165 Degrees F for Water and Water-Glycol, Compatible With Accumulator Type Piston, For Use With 4WB51, 4WB54, 4WB57, Includes (2) End Cap O-Rings with (2) Back-up Washers, (2) PTFE Rings, and Gas Valve O-Ring, Buna V-O-Ring Piston Seals with (2) Back-up Washers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, 60 Series (H3-63-T8)
- ZORO SELECT Strainer, Suction, 1-1/4 In (24W723)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-35A)
- KSM Ball Bearing, 24mm OD, 2 Rubber Seals (6901 2RS)
- PARKER Repair Kit, 4wb60/2/4/8 (RK0600K000G)
- PARKER Repair Kit, For 4vv77 (E702998GRG)
- PARKER Repair Kit, For 4vv74 (E702956GRG)
- PARKER Repair Kit, For 4vv76 (E702984GRG)
- PARKER Repair Kit, For 4vv73 (702928G)
- PARKER Repair Kit, For 4vv75 (E702970GRG)
- Parker Accumulator Repair Kits