Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, Brass, ODF
Mfr # R38E145M
Zoro # G9487904
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 5/8
- Connection ODF
- Port (In.) 7/16 in
- R-410A Suction Line Tons @ 40 Deg. (F) 1.56 Degrees F
Product Information
- Brand Parker
- MFR # R38E145M
- Zoro # G9487904
- UPC # 687472489887
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 5/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 7/16 in |
R-410A Suction Line Tons @ 40 Deg. (F) | 1.56 Degrees F |
R-410A Liquid Line Tons @ 5 PSI | 19.2 |
Agency Compliance | CE, CSA, UL |
Body Type | Brass |
Gasket Material | Synthetic Coated Metal |
R-134A Liquid Line Tons @ 5 PSI | 12 |
Safe Working Pressure (PSI) | 650 psi |
R-134A Suction Line Tons @ 40 Deg. (F) | 1 Degrees F |
Description
Refrigeration Solenoid Valve, Normally Closed, Sweat 5/8, ODF Connection, Port (In.) 7/16 in, 12, 1 Degrees F, 19.2, 1.56 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Water Distributor (HV120003G)
- ROBERTSHAW Spark Ignition Control, Nonlockout (780-715)
- FRIGIDAIRE Fan Blade (5304476059)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R16F32 SAE)
- PARKER Refrigeration Solenoid Valve, Swt 1-5/8in (R56E4313M)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E64M)
- PARKER Refrigeration Solenoid Valve, 500 psi, ODF (R16E33)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- Parker AC & Refrigeration Valves