Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 7/8 In
Mfr # R46E257M
Zoro # G4611293
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Way Normally Closed
- Connection Type/Size (In.) Sweat 7/8
- Connection ODF
- Port (In.) 25/32 in
- Safe Working Pressure (PSI) 450 psi
Product Information
- Brand Parker
- MFR # R46E257M
- Zoro # G4611293
- UPC # 687472164760
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 7/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Two Way Normally Closed |
Connection | ODF |
Port (In.) | 25/32 in |
Safe Working Pressure (PSI) | 450 psi |
Agency Compliance | CE, CSA, UL |
R-134A Suction Line Tons @ 40 Deg. (F) | 2.53 Degrees F |
Body Type | Brass |
R-410A Liquid Line Tons @ 5 PSI | 50.6 |
Gasket Material | Synthetic Coated Metal |
R-410A Suction Line Tons @ 40 Deg. (F) | 3.97 Degrees F |
R-134A Liquid Line Tons @ 5 PSI | 49.9 |
Description
Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 7/8, ODF Connection, Port (In.) 25/32 in, 49.9, 2.53 Degrees F, 50.6, 3.97 Degrees F, Safe Working Pressure (PSI) 450 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Magnetic Relay, 24V Coil, 30A (18F255)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- ORS NASCO Hose Repair Kits-Fittings; Crimping Tool; Full Color Label/Description Chart - 3/16"; 1/4" Hose I.D. (312-CK-24)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-3)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E63M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E94M)
- PARKER Refrigeration Solenoid Valve, Swt 1-5/8in (R56E4313M)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- PARKER Refrigeration Solenoid Valve, 500 psi, ODF (R16E33)
- PRO-SET O.D, PK6 (AV4)
- Parker Refrigeration Solenoid Valves