Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 650 psi, ODF
Mfr # R26E63M
Zoro # G5378037
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 3/8
- Connection ODF
- Port (In.) 3/16 in
- Safe Working Pressure (PSI) 650 psi
Product Information
- Brand Parker
- MFR # R26E63M
- Zoro # G5378037
- UPC # 687472023159
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 3/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 3/16 in |
Safe Working Pressure (PSI) | 650 psi |
R-134A Suction Line Tons @ 40 Deg. (F) | 0.32 Degrees F |
Body Type | Brass |
R-410A Liquid Line Tons @ 5 PSI | 6.02 |
R-410A Suction Line Tons @ 40 Deg. (F) | 0.5 Degrees F |
R-134A Liquid Line Tons @ 5 PSI | 3.8 |
Gasket Material | Synthetic Coated Metal |
Agency Compliance | CE, CSA, UL |
Description
Refrigeration Solenoid Valve, Normally Closed, Sweat 3/8, ODF Connection, Port (In.) 3/16 in, 3.8, 0.32 Degrees F, 6.02, 0.5 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT 18 in. W X 24 in. L White Aluminum Wall Louver (81237)
- DAYTON Replacement Filter, TiO2, 2KXN9 (2KXP2)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2807-SGL)
- REZNOR Time Delay Relay Kit/Sequencer (259521)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R42E197M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E93M)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E64M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R32E94M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E104M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- Parker Refrigeration Solenoid Valves