Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 650 psi, ODF
Mfr # R22E53
Zoro # G5380042
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Sweat 3/8
- Connection ODF
- Port (In.) 5/32 in
- R-134A Liquid Line Tons @ 5 PSI 2.1
Product Information
- Brand Parker
- MFR # R22E53
- Zoro # G5380042
- UPC # 687472489955
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 3/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | ODF |
Port (In.) | 5/32 in |
R-134A Liquid Line Tons @ 5 PSI | 2.1 |
R-134A Suction Line Tons @ 40 Deg. (F) | 0.17 Degrees F |
Agency Compliance | CE, CSA, UL |
R-410A Liquid Line Tons @ 5 PSI | 3.45 |
Safe Working Pressure (PSI) | 650 psi |
R-410A Suction Line Tons @ 40 Deg. (F) | 0.22 Degrees F |
Body Type | Brass |
Gasket Material | Synthetic Coated Metal |
Description
Refrigeration Solenoid Valve, Normally Closed, Sweat 3/8, ODF Connection, Port (In.) 5/32 in, 2.1, 0.17 Degrees F, 3.45, 0.22 Degrees F, Safe Working Pressure (PSI) 650 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 3/4 hp (7M7Z3)
- UNIWELD Refrigerant Gauge, 2.5" L/P, 300 psi, Blue (G30LD)
- SUPCO Heat Pump Filter Dryer, 3/8", SAE, 8"cu. (HP083)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E63M)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R46E257M)
- PARKER Refrigeration Solenoid Valve, 500 psi, ODF (R16E33)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R42E199M)
- YORK Solenoid Valve (025-41558-000)
- Parker Refrigeration Solenoid Valves