Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 500 psi, SAE
Mfr # R16F32 SAE
Zoro # G5378021
original price:
$99.99
5% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Normally Closed
- Connection Type/Size (In.) Flare 1/4
- Connection SAE
- Port (In.) 7/64 in
- Body Type Brass
Product Information
- Brand Parker
- MFR # R16F32 SAE
- Zoro # G5378021
- UPC # 687472490098
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Flare 1/4 |
Details
Item | Refrigeration Solenoid Valve |
Type | Normally Closed |
Connection | SAE |
Port (In.) | 7/64 in |
Body Type | Brass |
R-134A Liquid Line Tons @ 5 PSI | 1.2 |
Safe Working Pressure (PSI) | 500 psi |
R-134A Suction Line Tons @ 40 Deg. (F) | 0.09 Degrees F |
Gasket Material | Synthetic Coated Metal |
Agency Compliance | CE, CSA, UL |
Description
Refrigeration Solenoid Valve, Normally Closed, Flare 1/4, SAE Connection, Port (In.) 7/64 in, 1.2, 0.09 Degrees F, Safe Working Pressure (PSI) 500 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- SIEMENS Room Temperature Sensor Flush Mount (544-374A)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- HONEYWELL HUMIDIFIER FILTER 9.25""H (HAC504PF1)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R42E197M)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E52)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R42E199M)
- PARKER Refrigeration Solenoid Valve, 1-1/8 In (R46E259M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E104M)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R46E257M)
- Parker Refrigeration Solenoid Valves