Shop All Refrigeration Solenoid Valves
Parker
Refrigeration Solenoid Valve, 1-1/8 In
Mfr # R42E199M
Zoro # G3886766
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Way Normally Closed
- Connection Type/Size (In.) Sweat 1-1/8
- Connection ODF
- Port (In.) 19/32 in
- Agency Compliance CE, CSA, UL
Product Information
- Brand Parker
- MFR # R42E199M
- Zoro # G3886766
- UPC # 687472454250
- Country of Origin United States
- Category Refrigeration Solenoid Valves
Dimensions
Connection Type/Size (In.) | Sweat 1-1/8 |
Details
Item | Refrigeration Solenoid Valve |
Type | Two Way Normally Closed |
Connection | ODF |
Port (In.) | 19/32 in |
Agency Compliance | CE, CSA, UL |
R-410A Liquid Line Tons @ 5 PSI | 29.7 |
Body Type | Brass |
R-134A Liquid Line Tons @ 5 PSI | 29.2 |
R-134A Suction Line Tons @ 40 Deg. (F) | 1.49 Degrees F |
Gasket Material | Synthetic Coated Metal |
Safe Working Pressure (PSI) | 450 psi |
R-410A Suction Line Tons @ 40 Deg. (F) | 2.31 Degrees F |
Description
Refrigeration Solenoid Valve, Two Way Normally Closed, Sweat 1-1/8, ODF Connection, Port (In.) 19/32 in, 29.2, 1.49 Degrees F, 29.7, 2.31 Degrees F, Safe Working Pressure (PSI) 450 psi, Brass, Synthetic Coated Metal, CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (22983)
- SELKIRK 4" Univ Fem Adapter (104080)
- DAYTON Replacement Motor (52J370)
- PARKER Refrigeration Solenoid Valve, 500 psi, SAE (R26F63 SAE)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R42E195M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R22E53)
- PARKER Refrigeration Solenoid Valve, Brass, ODF (R38E145M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R36E104M)
- PARKER Refrigeration Solenoid Valve, Swt 1-5/8in (R56E4313M)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R38E147M)
- Parker AC & Refrigeration Valves