Shop All Carbon Steel Pipe Fittings
Parker
Reducing Bushing, Carbon Steel, MNPT
Mfr # 6-2 RB-S
Zoro # G0468946
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Bushing
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Parker
- MFR # 6-2 RB-S
- Zoro # G0468946
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Fitting Length | 43/50" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Pipe Fitting Length | 0.86" |
Hex Size | 3/4" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 13/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Thread Size | 3/8 x 1/8" |
Description
Reducing Bushing, Carbon Steel, Zinc Plated, 3/8 in, Male, NPT, 1/8 in, Female, NPT, 6,800 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Closet Spud, EA1 (40135)
- SLOAN Spud Coupling Assembly, 3/4" (F5AW)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- ENCORE Wall Mount, Shower Hose, White Vinyl (SS15-Y010-72)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER Hex Nipple, 1/2 x 1/4 In, Hex 7/8 (8-4 MHN-S)
- PARKER Hex Head Plug, Steel, 16 mm, Metric (M16P87OMNS)
- PARKER Conversion Adapter, 1-7/8-12 x 1 In (24-1 F5OG-S)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-040-000)
- Parker Carbon Steel Pipe Fittings