Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Steel, 1/4 x 1/8 in
Mfr # 1/4 X 1/8 PTR-S
Zoro # G200689460
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Reducing Adapter
- Standards ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
- Hex Size 5/8 in
- Fitting Side A Type NPTF
Product Information
- Brand Parker
- MFR # 1/4 X 1/8 PTR-S
- Zoro # G200689460
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Description
Reducing Adapter, Steel, Zinc Plated, 1/4 in, Male, NPTF, 1/8 in, Female, NPTF, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 22 in. L Freezeless Model 17 Anti-Siphon Sillcock (17C3-22-MH)
- PFISTER Pfister Hndl Assy (940-084Y)
- LEGEND VALVE 1" T-457 DUAL CHECK NO LEAD (115-105NL)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 200 psi (88A2A1M1K1-200)
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT (2 PH-S)
- PARKER Reducer/Expander, Steel, 3/4 x 5/8 in, SAE (12-10 F5OG5-S)
- PARKER Straight Union, Steel, 14 mm, Female Metric (M14G8HG8S)
- PARKER Straight, Steel, 1/2 in, M BSPT x MNPTF (1/2 FHF3-S)
- PARKER Conversion Adapter, 1-1/16-12 x 3/4 In (12-3/4 F5OG-S)
- PARKER Straight Adapter, Steel, 1/8", BSPP x NPTF (1/8X1/8F4OHGS)
- ZORO SELECT Adapter, 2 in. x 1-1/2 in., MSW x FNPT (3993009301)
- Parker Carbon Steel Pipe Fittings