Shop All Carbon Steel Pipe Fittings
Parker
Reducing Adapter, Carbon Steel, FNPT
Mfr # 4-2 RA-S
Zoro # G2418954
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4" x 1/8"
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Parker
- MFR # 4-2 RA-S
- Zoro # G2418954
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Hex Size | 3/4" |
Fitting Length | 1-1/5" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Pipe Fitting Length | 1.20" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Thread Size | 1/4 x 1/8" |
Description
Reducing Adapter, Carbon Steel, Zinc Plated, 1/4 in, Female, NPT, 1/8 in, Male, NPT, 7,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Valve Repair Kit, Watts 009, 2-1/2 to 3 In (009 2 1/2 - 3 Relief Valve)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- KOHLER Nozzle (42232-VF)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (8-1/4 F5OF-S)
- PARKER Hollow Hex Plug, 3/8 In, BSPP (VSTI3/8EDCF)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Straight, Steel, 3/8 in, M SAE x M BSPP (6-3/8F5OHF42EDS)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- Parker Carbon Steel Pipe Fittings