Shop All Brass Pipe Fittings
Parker
Reducing Adapter, Brass, 1 x 3/4 in
Mfr # 1 X 3/4 PTR-B
Zoro # G900690254
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Material Grade CA360
- Hex Size 1 3/8 in
Product Information
- Brand Parker
- MFR # 1 X 3/4 PTR-B
- Zoro # G900690254
- Country of Origin India
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1 3/8 in |
Overall Length | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Specific Fitting Shape | Reducing Adapter |
Pipe Fitting Material | Brass |
Item | Reducer |
Material Grade | CA360 |
Standards | ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476 |
Application | Hydraulic Fluid |
Color | Brown |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 4,800 psi |
Includes Seal | No |
Fitting Side B Gender | Female |
Fitting Side B Type | NPTF |
Fitting Side A Type | NPTF |
Description
Reducing Adapter, Brass, CA360, 1 in, Male, NPTF, 3/4 in, Female, NPTF, 4,800 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- ZORO SELECT Bibb Washer Kit, Plastic Material (60533)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- MOEN Thick Sink Flange Gasket (1038)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (VS1204P-2)
- PARKER Female x Male Adapter, Brass, 1/4 in (222P-4-4)
- PARKER Reducing Adapter, Brass, 1/4 x 1/8 in (222P-4-2)
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size (VS216P-6-4)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- JMF 3/4 in. MPT X 1/2 in. D FPT Brass Pipe Face Bushing (4504882)
- Parker Fittings